Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 792 in.L x 14 ft.W
Mfr # T8442TM
Zoro # G3772758
product price: $2,400.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,400.00
Free 30-Day Returns
Key Features
- Material XR5 Coated Fabric
- For Use With Mfr. No. T8442
- Color Black
- Width 14 ft
- Standards EPA, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8442TM
- Zoro # G3772758
- UPC # 048441007745
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 14 ft |
Length | 792 in |
Outside Width | 168 in |
Outside Height | 1 in |
Outside Length | 792 in |
Mat Dimensions | 66 ft x 14 ft |
Mat Width | 14 ft |
For Use With Berm Length | 66 ft |
Mat Length | 66 ft |
Details
Material | XR5 Coated Fabric |
For Use With | Mfr. No. T8442 |
Color | Black |
Standards | EPA, SPCC |
Item | TracMat |
Components Included | (2) 66 ft x 14 ft Traction Mats |
Product Weight | 263 lb |
Series | Eagle Talon(TM) |
Indoor/Outdoor Use | Indoor, Outdoor |
Number of Traction Mats | 2 |
Description
TracMat, Color Black, Components Included (2) 66 ft x 14 ft Traction Mats, For Use With Berm Length 66 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 66 ft x 14 ft, Mat Length 66 ft, Mat Width 14 ft, Material XR5 Coated Fabric, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 263 lb, Series Eagle Talon(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_7X5 (U5-1131-RD_7X5)
- HONEYWELL UVEX Hypershock high performance sport inspired eyewear (S2940HS)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL2X001200)
- SUNBURST SYSTEMS Labels Orange 600 Count (7050)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640)
- EAGLE MFG Drum Spill Containment Pallet, 60 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1634)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BD)
- EAGLE MFG Drum Spill Containment Pallet, 92 gal Spill Capacity, 4 Drum, 4000 lb., Steel (1640ST)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1148)
- Eagle Mfg Secondary Spill Containment