Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 720 in.L x 12 ft. W
Mfr # T8441TM
Zoro # G3772767
product price: $2,100.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,100.00
Free 30-Day Returns
Key Features
- Width 12 ft
- Length 720 in
- Color Black
- Material XR5 Coated Fabric
- For Use With Mfr. No. T8441
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8441TM
- Zoro # G3772767
- UPC # 048441007721
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 12 ft |
Length | 720 in |
Outside Width | 144 in |
Outside Height | 1 in |
Outside Length | 720 in |
Mat Width | 12 ft |
Mat Dimensions | 60 ft x 12 ft |
For Use With Berm Length | 60 ft |
Mat Length | 60 ft |
Details
Color | Black |
Item | TracMat |
Material | XR5 Coated Fabric |
For Use With | Mfr. No. T8441 |
Standards | EPA, SPCC |
Number of Traction Mats | 2 |
Components Included | (2) 60 ft x 12 ft Traction Mats |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | Eagle Talon(TM) |
Product Weight | 223 lb |
Description
TracMat, Color Black, Components Included (2) 60 ft x 12 ft Traction Mats, For Use With Berm Length 60 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 60 ft x 12 ft, Mat Length 60 ft, Mat Width 12 ft, Material XR5 Coated Fabric, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 223 lb, Series Eagle Talon(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTON MILLE Overshoe, Unisex, Black, 6-1/2 to 10, PR (MFPU-M)
- BRADY Gauge Marking Label, 10x9, Yellow (30699)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, L, 1 PR (S-TEX541L-08)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Iron Phsp, LED, 2.42W (EVCURWDI)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647B)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BDC)
- Eagle Mfg Spill Control Supplies