Eagle Mfg

TracMat, 648 in.L x 168 in.W


product price: $1,850.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Standards EPA, SPCC
  • Material XR5 Coated Fabric
  • Length 648 in
  • For Use With Mfr. No. T8440
  • Width 14 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 648 in
Width 14 ft
Outside Length 648 in
Outside Width 168 in
Outside Height 1 in
Mat Width 14 ft
For Use With Berm Length 54 ft
Mat Dimensions 54 ft x 14 ft
Mat Length 54 ft

Details

Standards EPA, SPCC
Material XR5 Coated Fabric
Item TracMat
For Use With Mfr. No. T8440
Color Black
Series Eagle Talon(TM)
Components Included (2) 54 ft x 14 ft Traction Mats
Product Type Collapsible Spill Berm Traction Mats
Number of Traction Mats 2
Product Weight 216 lb
Indoor/Outdoor Use Indoor, Outdoor

Description

TracMat, Color Black, Components Included (2) 54 ft x 14 ft Traction Mats, For Use With Berm Length 54 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 54 ft x 14 ft, Mat Length 54 ft, Mat Width 14 ft, Material XR5 Coated Fabric, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 216 lb, Series Eagle Talon(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.