Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 6 ft.L x 6 ft.W
Mfr # T8427TM
Zoro # G3772846
Free Shipping & Returns
$300.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Color Black
- For Use With Mfr. No. T8427
- Material XR5 Coated Fabric
- Standards EPA, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # T8427TM
- Zoro # G3772846
- UPC # 048441007486
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 6 ft |
Width | 6 ft |
Outside Height | 1 in |
Outside Length | 72 in |
Mat Width | 6 ft |
Mat Dimensions | 6 ft x 6 ft |
Mat Length | 6 ft |
For Use With Berm Length | 6 ft |
Details
Item | TracMat |
Color | Black |
For Use With | Mfr. No. T8427 |
Material | XR5 Coated Fabric |
Standards | EPA, SPCC |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | Eagle Talon(TM) |
Number of Traction Mats | 2 |
Components Included | (2) 6 ft x 6 ft Traction Mats |
Product Weight | 24 lb |
Description
TracMat, Color Black, Components Included (2) 6 ft x 6 ft Traction Mats, For Use With Berm Length 6 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 6 ft x 6 ft, Mat Length 6 ft, Mat Width 6 ft, Material XR5 Coated Fabric, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 24 lb, Series Eagle Talon(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10002-04)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Surface, Key Lock (STI-7510D)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black w Yellow Stripe 2x 30' (SGT-BYS-33)
- ZORO SELECT Interlocking Stencil, Numbers, Brass, 1F044 (1F044)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BD)
- EAGLE MFG Grating, 2x26x52 In., HDPE, Black (1642IB)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BD)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene (1623BLK)
- EAGLE MFG Tray, 5 gal Spill Capacity, 5 gal, Polyethylene (1677)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- Eagle Mfg Secondary Spill Containment