Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 50 ft.L x 15 ft.W
Mfr # T8439TM
Zoro # G3772785
product price: $1,720.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,720.00
Free 30-Day Returns
Key Features
- Color Black
- Material XR5 Coated Fabric
- Standards EPA, SPCC
- Length 50 ft
- For Use With Mfr. No. T8439
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8439TM
- Zoro # G3772785
- UPC # 048441007677
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 50 ft |
Width | 15 ft |
Outside Height | 1 in |
Outside Width | 180 in |
Outside Length | 600 in |
For Use With Berm Length | 50 ft |
Mat Width | 15 ft |
Mat Length | 50 ft |
Mat Dimensions | 50 ft x 15 ft |
Details
Color | Black |
Material | XR5 Coated Fabric |
Item | TracMat |
Standards | EPA, SPCC |
For Use With | Mfr. No. T8439 |
Number of Traction Mats | 2 |
Product Weight | 200 lb |
Components Included | (2) 50 ft x 15 ft Traction Mats |
Series | Eagle Talon(TM) |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
TracMat, Color Black, Components Included (2) 50 ft x 15 ft Traction Mats, For Use With Berm Length 50 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 50 ft x 15 ft, Mat Length 50 ft, Mat Width 15 ft, Material XR5 Coated Fabric, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 200 lb, Series Eagle Talon(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Goggle Guard(R) Clip, Yellow (80400YW)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XL (101618-410 XL REG)
- BRADY Evacuation Map Holder, 15 x 17-1/2 In. (102852)
- XSORB Grease Catcher, Box, Grease Pillow, PR (XPFG1616S-2)
- EAGLE MFG Drum Spill Containment Pallet, 78 gal Spill Capacity, 3 Drum, 6000 lb., Polyethylene (1630GRAI)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 10,000 lb., Polyethylene (1683)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BD)
- Eagle Mfg Secondary Spill Containment