Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 48 ft.L x 63 ft.W
Mfr # T8213TM
Zoro # G3773318
original price:
$1,974.00
7% off
new price: $1,820.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,820.00
Free 30-Day Returns
Key Features
- Width 63 ft
- Color Black
- Length 48 ft
- Standards EPA, SPCC
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8213TM
- Zoro # G3773318
- UPC # 048441008100
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 63 ft |
Length | 48 ft |
Mat Length | 48 ft |
Mat Width | 63 ft |
Mat Dimensions | 48 ft x 63 ft |
For Use With Berm Length | 48 ft |
Details
Color | Black |
Standards | EPA, SPCC |
Material | PVC |
Item | TracMat |
For Use With | Mfr. No. T8213 |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | Eagle SpillNEST(TM) |
Components Included | (2) 48 ft x 63 ft Traction Mats |
Number of Traction Mats | 2 |
Description
TracMat, Color Black, Components Included (2) 48 ft x 63 ft Traction Mats, For Use With Berm Length 48 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 48 ft x 63 ft, Mat Length 48 ft, Mat Width 63 ft, Material PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Series Eagle SpillNEST(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4661)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- PIP Economy Grade Top-Grain Cowhide Leather Drivers Gloves, Medium, Tan (68-162/M)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-910 (FS-624-910)
- EAGLE MFG 25.25" X 50.5", Replacement Grating Pallet, 2 Drum Capacity, Black - 1642IB (1642IB)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633B)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- EAGLE MFG Drum Spill Containment Pallet, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- JUSTRITE Spill Tray, 0.25 gal Spill Capacity, Galvanized steel (10177)
- Eagle Mfg Secondary Spill Containment