Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 36 ft.L x 63 ft.W
Mfr # T8212TM
Zoro # G3773327
product price: $1,820.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,820.00
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T8212
- Width 63 ft
- Color Black
- Material PVC
- Length 36 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8212TM
- Zoro # G3773327
- UPC # 048441008087
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 63 ft |
Length | 36 ft |
Mat Length | 36 ft |
Mat Width | 63 ft |
For Use With Berm Length | 36 ft |
Mat Dimensions | 36 ft x 63 ft |
Details
For Use With | Mfr. No. T8212 |
Color | Black |
Material | PVC |
Item | TracMat |
Standards | EPA, SPCC |
Components Included | (2) 36 ft x 63 ft Traction Mats |
Indoor/Outdoor Use | Indoor, Outdoor |
Number of Traction Mats | 2 |
Series | Eagle SpillNEST(TM) |
Description
TracMat, Color Black, Components Included (2) 36 ft x 63 ft Traction Mats, For Use With Berm Length 36 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 36 ft x 63 ft, Mat Length 36 ft, Mat Width 63 ft, Material PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Series Eagle SpillNEST(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Yellow Glo, 150 ft (TXYG-200)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- HONEYWELL SERVUS Oversock Boots, Sz 13, 14" H, Black, Stl, PR (75145C/13)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (97-003)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- EAGLE MFG Drum Spill Containment Pallet, 60 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1634)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- Eagle Mfg Spill Control Supplies