Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 36 ft.L x 51 ft.W
Mfr # T8211TM
Zoro # G3773336
product price: $1,460.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,460.00
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T8211
- Width 51 ft
- Material PVC
- Color Black
- Length 36 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8211TM
- Zoro # G3773336
- UPC # 048441008063
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 51 ft |
Length | 36 ft |
Mat Width | 51 ft |
For Use With Berm Length | 36 ft |
Mat Length | 36 ft |
Mat Dimensions | 36 ft x 51 ft |
Details
Item | TracMat |
For Use With | Mfr. No. T8211 |
Material | PVC |
Color | Black |
Standards | EPA, SPCC |
Components Included | (2) 36 ft x 51 ft Traction Mats |
Number of Traction Mats | 2 |
Series | Eagle SpillNEST(TM) |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
TracMat, Color Black, Components Included (2) 36 ft x 51 ft Traction Mats, For Use With Berm Length 36 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 36 ft x 51 ft, Mat Length 36 ft, Mat Width 51 ft, Material PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Series Eagle SpillNEST(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MG-P05-010)
- 3M Neckband Ear Muffs, 26, Peltor Optime 101 (10093045080721)
- 3M DIN Port Adapter (6884)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-04-L)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635B)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620ND)
- EAGLE MFG Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633D)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene (1623BLK)
- ULTRATECH Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene (8016)
- Eagle Mfg Secondary Spill Containment