Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 36 ft.L x 39 ft.W
Mfr # T8210TM
Zoro # G3773345
product price: $1,190.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,190.00
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T8210
- Color Black
- Standards EPA, SPCC
- Length 36 ft
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8210TM
- Zoro # G3773345
- UPC # 048441008049
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 36 ft |
Width | 39 ft |
Mat Length | 36 ft |
For Use With Berm Length | 36 ft |
Mat Dimensions | 36 ft x 39 ft |
Mat Width | 39 ft |
Details
For Use With | Mfr. No. T8210 |
Color | Black |
Standards | EPA, SPCC |
Item | TracMat |
Material | PVC |
Series | Eagle SpillNEST(TM) |
Components Included | (2) 36 ft x 39 ft Traction Mats |
Number of Traction Mats | 2 |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
TracMat, Color Black, Components Included (2) 36 ft x 39 ft Traction Mats, For Use With Berm Length 36 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 36 ft x 39 ft, Mat Length 36 ft, Mat Width 39 ft, Material PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Series Eagle SpillNEST(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Rain Overall, Yellow, XL (53624)
- BUCKET BOSS Knee Pad, Flex, Washable (93500)
- JAYDEE BOEN Safety Cone, Orange, Reflective, 28" (TC-28R)
- LIBERTY GLOVE & SAFETY Heavyweight Knit Glove, Gray, L, PK12 (4527TG-L)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620ND)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BD)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- EAGLE MFG Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686D)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647B)
- PIG Drip Deck, Poly, 26" L x 26" W x 5.75" H (PAK527)
- Eagle Mfg Secondary Spill Containment