Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 36 ft.L x 12 ft.W
Mfr # T8437TM
Zoro # G3772791
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,250.00
Free 30-Day Returns
Key Features
- Color Black
- Standards EPA, SPCC
- Length 36 ft
- Material XR5 Coated Fabric
- For Use With Mfr. No. T8437
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # T8437TM
- Zoro # G3772791
- UPC # 048441007653
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 36 ft |
Width | 12 ft |
Outside Width | 144 in |
Outside Length | 432 in |
Outside Height | 1 in |
For Use With Berm Length | 36 ft |
Mat Length | 36 ft |
Mat Width | 12 ft |
Mat Dimensions | 36 ft x 12 ft |
Details
Color | Black |
Standards | EPA, SPCC |
Material | XR5 Coated Fabric |
For Use With | Mfr. No. T8437 |
Item | TracMat |
Series | Eagle Talon(TM) |
Product Weight | 144 lb |
Indoor/Outdoor Use | Indoor, Outdoor |
Number of Traction Mats | 2 |
Components Included | (2) 36 ft x 12 ft Traction Mats |
Description
TracMat, Color Black, Components Included (2) 36 ft x 12 ft Traction Mats, For Use With Berm Length 36 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 36 ft x 12 ft, Mat Length 36 ft, Mat Width 12 ft, Material XR5 Coated Fabric, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 144 lb, Series Eagle Talon(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Corrosive Placard, Tagboard, 10-3/4 in. H (819)
- OMNI-VIEW 26 in. Full Dome Mirror (ONV-360-26)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, XL, PR (IEX-HZI-05-XL)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-3XL)
- EAGLE MFG Eagle 1677B Spill Containment Black Utility Tray, 36L x 18W x 2H (1677BLK)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BD)
- VESTIL Horizontal Retention Basin, 1.2K, 2 Drum, 2 Drum, Steel (HSRB-YL-2)
- Eagle Mfg Secondary Spill Containment