Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 26 ft.L x 10 ft.W
Mfr # T8432TM
Zoro # G3772800
product price: $741.00
/ea
Free Shipping & Returns
$741.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26 ft
- Standards EPA, SPCC
- For Use With Mfr. No. T8432
- Material XR5 Coated Fabric
- Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8432TM
- Zoro # G3772800
- UPC # 048441007615
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 26 ft |
Width | 10 ft |
Outside Length | 312 in |
Outside Height | 1 in |
Outside Width | 120 in |
For Use With Berm Length | 26 ft |
Mat Width | 10 ft |
Mat Dimensions | 26 ft x 10 ft |
Mat Length | 26 ft |
Details
Standards | EPA, SPCC |
For Use With | Mfr. No. T8432 |
Material | XR5 Coated Fabric |
Item | TracMat |
Color | Black |
Indoor/Outdoor Use | Indoor, Outdoor |
Components Included | (2) 26 ft x 10 ft Traction Mats |
Number of Traction Mats | 2 |
Product Weight | 84 lb |
Series | Eagle Talon(TM) |
Description
TracMat, Color Black, Components Included (2) 26 ft x 10 ft Traction Mats, For Use With Berm Length 26 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 26 ft x 10 ft, Mat Length 26 ft, Mat Width 10 ft, Material XR5 Coated Fabric, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 84 lb, Series Eagle Talon(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lsrikjt, Slflm, .5" x .75"x.25"h, Wh, PK5000 (S050X075YAJ)
- MCR SAFETY Chemical Resistant Glove, 2XL, Black, PK12 (6924XXL)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, M (TM122SBUMD002500)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- EAGLE MFG Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity (1632D)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BD)
- EAGLE MFG 25.25" X 50.5", Replacement Grating Pallet, 2 Drum Capacity, Black - 1642IB (1642IB)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645B)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1162)
- Eagle Mfg Secondary Spill Containment