Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 24 ft.L x 63 ft.W
Mfr # T8209TM
Zoro # G3773351
product price: $1,890.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,890.00
Free 30-Day Returns
Key Features
- Color Black
- Standards EPA, SPCC
- Length 24 ft
- For Use With Mfr. No. T8209
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8209TM
- Zoro # G3773351
- UPC # 048441008025
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 24 ft |
Width | 63 ft |
Mat Length | 24 ft |
Mat Dimensions | 24 ft x 63 ft |
Mat Width | 63 ft |
For Use With Berm Length | 24 ft |
Details
Color | Black |
Standards | EPA, SPCC |
For Use With | Mfr. No. T8209 |
Material | PVC |
Item | TracMat |
Components Included | (2) 24 ft x 63 ft Traction Mats |
Number of Traction Mats | 2 |
Series | Eagle SpillNEST(TM) |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
TracMat, Color Black, Components Included (2) 24 ft x 63 ft Traction Mats, For Use With Berm Length 24 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 24 ft x 63 ft, Mat Length 24 ft, Mat Width 63 ft, Material PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Series Eagle SpillNEST(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Sign, No Smoking/No Fumar, 12" Height, 8" Width, Plastic (098068)
- IMPACTO Stride Ice Traction Overshoe Cleats M13.5-16, XL, PR (STRIDE)
- BRADY Out Of Svce Bilingual Tag, 3/8 In, PK10, 86405 (86405)
- AZAR DISPLAYS 1" H Clear C-Channel. 6-Foot Length, PK10 (600058)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- EAGLE MFG Drum Spill Containment Pallet, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- EAGLE MFG Pail Spill Containment Pallet, 5 gal Spill Capacity, 1 Drum, Polyethylene (1615)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- BAYHEAD PRODUCTS Poly Utility Tray 24" L x 17" W x 2.25" H (PAK658)
- Eagle Mfg Spill Control Supplies