Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 24 ft.L x 51 ft.W
Mfr # T8208TM
Zoro # G3773360
product price: $1,510.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,510.00
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T8208
- Width 51 ft
- Standards EPA, SPCC
- Color Black
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8208TM
- Zoro # G3773360
- UPC # 048441008001
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 51 ft |
Length | 24 ft |
Mat Length | 24 ft |
Mat Width | 51 ft |
For Use With Berm Length | 24 ft |
Mat Dimensions | 24 ft x 51 ft |
Details
For Use With | Mfr. No. T8208 |
Standards | EPA, SPCC |
Color | Black |
Material | PVC |
Item | TracMat |
Number of Traction Mats | 2 |
Series | Eagle SpillNEST(TM) |
Components Included | (2) 24 ft x 51 ft Traction Mats |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
TracMat, Color Black, Components Included (2) 24 ft x 51 ft Traction Mats, For Use With Berm Length 24 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 24 ft x 51 ft, Mat Length 24 ft, Mat Width 51 ft, Material PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Series Eagle SpillNEST(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, Glasses & Hearing Protection, 18in X 12in Alum, 18" W, 12" H, Landscape, OS-SF-A-1218-L-10907 (OS-SF-A-1218-L-10907)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, M (D6323LCG-M)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Burgundy (FP-N-50-XS-BRG)
- GLOBAL INDUSTRIAL Caution Watch Your Step Sign, 7x10, Rigid Plastic (724211R)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- EAGLE MFG Drum Spill Containment Pallet, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BD)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- EAGLE MFG Drum Spill Containment Pallet, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686)
- ENPAC IBC Containment Unit, 275 gal Spill Capacity, 3000 lb., HDPE (5460-YE)
- Eagle Mfg Secondary Spill Containment