Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 24 ft.L x 39 ft.W
Mfr # T8207TM
Zoro # G3773379
original price:
$1,415.70
15% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,190.00
Free 30-Day Returns
Key Features
- Length 24 ft
- Width 39 ft
- Color Black
- Material PVC
- Standards EPA, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # T8207TM
- Zoro # G3773379
- UPC # 048441007981
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 24 ft |
Width | 39 ft |
Mat Width | 39 ft |
Mat Dimensions | 24 ft x 39 ft |
For Use With Berm Length | 24 ft |
Mat Length | 24 ft |
Details
Color | Black |
Material | PVC |
Standards | EPA, SPCC |
Item | TracMat |
For Use With | Mfr. No. T8207 |
Components Included | (2) 24 ft x 39 ft Traction Mats |
Series | Eagle SpillNEST(TM) |
Indoor/Outdoor Use | Indoor, Outdoor |
Number of Traction Mats | 2 |
Description
TracMat, Color Black, Components Included (2) 24 ft x 39 ft Traction Mats, For Use With Berm Length 24 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 24 ft x 39 ft, Mat Length 24 ft, Mat Width 39 ft, Material PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Series Eagle SpillNEST(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A4, Gray 12, PR (11-754)
- ZORO SELECT Disposable Pants , Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (KKC5KV-01-XS)
- APACHE MILLS Apache Mills Brush & Clean Entrance Mat 3/8in Thick 3' x 10' Navy Blue (0103315053X10)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- EAGLE MFG Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity (1632D)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647D)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640)
- ULTRATECH Pop-Up Pool Plus, 66 gal Spill Capacity, 10 oz Polyethylene (8012)
- Eagle Mfg Secondary Spill Containment