Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 16 ft.L x 16 ft.W
Mfr # T8431TM
Zoro # G3772819
product price: $678.00
/ea
Free Shipping & Returns
$678.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T8431
- Material XR5 Coated Fabric
- Standards EPA, SPCC
- Width 16 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8431TM
- Zoro # G3772819
- UPC # 048441007578
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 16 ft |
Length | 16 ft |
Outside Height | 1 in |
Outside Length | 192 in |
For Use With Berm Length | 16 ft |
Mat Width | 16 ft |
Mat Length | 16 ft |
Mat Dimensions | 16 ft x 16 ft |
Details
For Use With | Mfr. No. T8431 |
Material | XR5 Coated Fabric |
Item | TracMat |
Standards | EPA, SPCC |
Color | Black |
Number of Traction Mats | 2 |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | Eagle Talon(TM) |
Components Included | (2) 16 ft x 16 ft Traction Mats |
Product Weight | 64 lb |
Description
TracMat, Color Black, Components Included (2) 16 ft x 16 ft Traction Mats, For Use With Berm Length 16 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 16 ft x 16 ft, Mat Length 16 ft, Mat Width 16 ft, Material XR5 Coated Fabric, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 64 lb, Series Eagle Talon(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Glove, M, Black, Hook and Loop, Tactical (FOS900167-001-M)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, L (151000-200-040-24)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (2YEN2)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGL)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- EAGLE MFG Drum Spill Containment Pallet, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 55 gal. (1656BLK)
- ENPAC DRM HNDLR ACC COVER FOR POLLY DOLLY (5300-TARP)
- Eagle Mfg Spill Control Supplies