Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 12 ft.L x 63 ft.W
Mfr # T8206TM
Zoro # G3773388
product price: $1,730.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,730.00
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T8206
- Length 12 ft
- Color Black
- Material PVC
- Width 63 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8206TM
- Zoro # G3773388
- UPC # 048441007967
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 12 ft |
Width | 63 ft |
Mat Width | 63 ft |
Mat Length | 12 ft |
Mat Dimensions | 12 ft x 63 ft |
For Use With Berm Length | 12 ft |
Details
For Use With | Mfr. No. T8206 |
Color | Black |
Material | PVC |
Item | TracMat |
Standards | EPA, SPCC |
Components Included | (2) 12 ft x 63 ft Traction Mats |
Series | Eagle SpillNEST(TM) |
Number of Traction Mats | 2 |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
TracMat, Color Black, Components Included (2) 12 ft x 63 ft Traction Mats, For Use With Berm Length 12 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 12 ft x 63 ft, Mat Length 12 ft, Mat Width 63 ft, Material PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Series Eagle SpillNEST(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-L)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 12PK (5409S)
- CONDOR Rain Bib Overall, Yellow, L (4PCK8)
- ACCUFORM Housekeeping Sign, 7"X10", Vinyl, MHSK937VS (MHSK937VS)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BD)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BD)
- EAGLE MFG Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633D)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BD)
- EAGLE MFG Pail Spill Containment Pallet, 5 gal Spill Capacity, 1 Drum, Polyethylene (1615)
- ULTRATECH Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric (1331)
- Eagle Mfg Secondary Spill Containment