Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 12 ft.L x 51 ft.W
Mfr # T8205TM
Zoro # G3773397
product price: $1,510.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,510.00
Free 30-Day Returns
Key Features
- Width 51 ft
- Color Black
- For Use With Mfr. No. T8205
- Length 12 ft
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8205TM
- Zoro # G3773397
- UPC # 048441007943
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 51 ft |
Length | 12 ft |
For Use With Berm Length | 12 ft |
Mat Width | 51 ft |
Mat Dimensions | 12 ft x 51 ft |
Mat Length | 12 ft |
Details
Item | TracMat |
Color | Black |
For Use With | Mfr. No. T8205 |
Material | PVC |
Standards | EPA, SPCC |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | Eagle SpillNEST(TM) |
Number of Traction Mats | 2 |
Components Included | (2) 12 ft x 51 ft Traction Mats |
Description
TracMat, Color Black, Components Included (2) 12 ft x 51 ft Traction Mats, For Use With Berm Length 12 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 12 ft x 51 ft, Mat Length 12 ft, Mat Width 51 ft, Material PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Series Eagle SpillNEST(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Anti-Surge Eyewash Head (SP11FC)
- BRADY Pipe Marker, Lube Oil, Yel, 3/4 to 1-3/8 In (4244-A)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023466)
- AZAR DISPLAYS 6"W x 4"H Curved Metal Frame (300883)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620ND)
- EAGLE MFG Pail Spill Containment Pallet, 5 gal Spill Capacity, 1 Drum, Polyethylene (1615)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- Eagle Mfg Secondary Spill Containment