Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 12 ft.L x 39 ft.W
Mfr # T8204TM
Zoro # G3773406
product price: $1,150.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,150.00
Free 30-Day Returns
Key Features
- Standards EPA, SPCC
- Color Black
- Material PVC
- Length 12 ft
- For Use With Mfr. No. T8204
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8204TM
- Zoro # G3773406
- UPC # 048441007929
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 12 ft |
Width | 39 ft |
Mat Length | 12 ft |
For Use With Berm Length | 12 ft |
Mat Dimensions | 12 ft x 3 1/2 ft |
Mat Width | 39 ft |
Details
Standards | EPA, SPCC |
Color | Black |
Material | PVC |
For Use With | Mfr. No. T8204 |
Item | TracMat |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | Eagle SpillNEST(TM) |
Number of Traction Mats | 2 |
Components Included | (2) 12 ft x 39 ft Traction Mats |
Description
TracMat, Color Black, Components Included (2) 12 ft x 39 ft Traction Mats, For Use With Berm Length 12 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 12 ft x 3 1/2 ft, Mat Length 12 ft, Mat Width 39 ft, Material PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Series Eagle SpillNEST(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Pallet Jack, Floor Sign, Industrial Stre, PALLETJACK24 (PALLETJACK24)
- 3M Versaflo Four Station Battery Charger Kit (TR-644N)
- 3M PELTOR OPTIME 95 Low-Profile Folding Ear Muff H6f/V (H6F/V)
- PREDATOR Cut/Impact Resistant Glove, A9, XL, PR (PD4900XL)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene (1623BLK)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- EAGLE MFG Tray, 5 gal Spill Capacity, 5 gal, Polyethylene (1677)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BND)
- Eagle Mfg Spill Control Supplies