Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 12 ft.L x 21 ft.W
Mfr # T8202TM
Zoro # G3773421
product price: $865.00
/ea
Free Shipping & Returns
$865.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- For Use With Mfr. No. T8202
- Color Black
- Standards EPA, SPCC
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8202TM
- Zoro # G3773421
- UPC # 048441007882
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 12 ft |
Width | 21 ft |
Mat Dimensions | 12 ft x 21 ft |
Mat Length | 12 ft |
Mat Width | 21 ft |
For Use With Berm Length | 12 ft |
Details
For Use With | Mfr. No. T8202 |
Color | Black |
Standards | EPA, SPCC |
Material | PVC |
Item | TracMat |
Components Included | (2) 12 ft x 21 ft Traction Mats |
Number of Traction Mats | 2 |
Series | Eagle SpillNEST(TM) |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
TracMat, Color Black, Components Included (2) 12 ft x 21 ft Traction Mats, For Use With Berm Length 12 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 12 ft x 21 ft, Mat Length 12 ft, Mat Width 21 ft, Material PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Series Eagle SpillNEST(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X002500)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1110576)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK1000 (3602)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 55 gal. (1656BLK)
- EAGLE MFG Drum Spill Containment Pallet, 92 gal Spill Capacity, 4 Drum, 4000 lb., Steel (1640ST)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1341)
- Eagle Mfg Secondary Spill Containment