Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 12 ft.L x 15 ft.W
Mfr # T8201TM
Zoro # G3773430
product price: $702.00
/ea
Free Shipping & Returns
$702.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards EPA, SPCC
- Width 15 ft
- Length 12 ft
- For Use With Mfr. No. T8201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8201TM
- Zoro # G3773430
- UPC # 048441007868
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 15 ft |
Length | 12 ft |
For Use With Berm Length | 12 ft |
Mat Length | 12 ft |
Mat Width | 15 ft |
Mat Dimensions | 12 ft x 15 ft |
Details
Color | Black |
Standards | EPA, SPCC |
Item | TracMat |
For Use With | Mfr. No. T8201 |
Material | PVC |
Series | Eagle SpillNEST(TM) |
Number of Traction Mats | 2 |
Components Included | (2) 12 ft x 15 ft Traction Mats |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
TracMat, Color Black, Components Included (2) 12 ft x 15 ft Traction Mats, For Use With Berm Length 12 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 12 ft x 15 ft, Mat Length 12 ft, Mat Width 15 ft, Material PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Series Eagle SpillNEST(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- MSA SAFETY Rescue Ascender with Rope (10037101)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB8610DT)
- ZORO SELECT Flagging Tape, Fluorescent Lime, 150 ft (1EC19A)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene (1623BLK)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BD)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BC)
- Eagle Mfg Secondary Spill Containment