Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 12 ft.L x 12 ft.W
Mfr # T8430TM
Zoro # G3772828
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$488.80
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T8430
- Width 12 ft
- Color Black
- Standards EPA, SPCC
- Material XR5 Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # T8430TM
- Zoro # G3772828
- UPC # 048441007530
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 12 ft |
Length | 12 ft |
Outside Height | 1 in |
Outside Length | 144 in |
For Use With Berm Length | 12 ft |
Mat Length | 12 ft |
Mat Dimensions | 12 ft x 12 ft |
Mat Width | 12 ft |
Details
For Use With | Mfr. No. T8430 |
Color | Black |
Item | TracMat |
Standards | EPA, SPCC |
Material | XR5 Coated Fabric |
Series | Eagle Talon(TM) |
Product Weight | 48 lb |
Number of Traction Mats | 2 |
Indoor/Outdoor Use | Indoor, Outdoor |
Components Included | (2) 12 ft x 12 ft Traction Mats |
Description
TracMat, Color Black, Components Included (2) 12 ft x 12 ft Traction Mats, For Use With Berm Length 12 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 12 ft x 12 ft, Mat Length 12 ft, Mat Width 12 ft, Material XR5 Coated Fabric, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 48 lb, Series Eagle Talon(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10-9/16in W (GB-002)
- ENPAC Spill Tray, 20 gal., Yellow (8091-YE)
- GLOBAL INDUSTRIAL Floor Mounted Emergency Combination Shower With Eyewash Station (708383)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene (1623BLK)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647B)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (1032)
- Eagle Mfg Secondary Spill Containment