Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 1020 in.L x 14 ft.W
Mfr # T8443TM
Zoro # G3772749
product price: $3,000.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,000.00
Free 30-Day Returns
Key Features
- Standards EPA, SPCC
- For Use With Mfr. No. T8443
- Width 14 ft
- Material XR5 Coated Fabric
- Length 1,020 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8443TM
- Zoro # G3772749
- UPC # 048441007776
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 14 ft |
Length | 1,020 in |
Outside Length | 102 in |
Outside Height | 1 in |
Outside Width | 168 in |
Mat Length | 85 ft |
Mat Dimensions | 85 ft x 14 ft |
For Use With Berm Length | 85 ft |
Mat Width | 14 ft |
Details
Standards | EPA, SPCC |
For Use With | Mfr. No. T8443 |
Item | TracMat |
Material | XR5 Coated Fabric |
Color | Black |
Series | Eagle Talon(TM) |
Number of Traction Mats | 2 |
Indoor/Outdoor Use | Indoor, Outdoor |
Components Included | (2) 85 ft x 14 ft Traction Mats |
Product Weight | 340 lb |
Description
TracMat, Color Black, Components Included (2) 85 ft x 14 ft Traction Mats, For Use With Berm Length 85 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 85 ft x 14 ft, Mat Length 85 ft, Mat Width 14 ft, Material XR5 Coated Fabric, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 340 lb, Series Eagle Talon(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rpr Reqd Tag, 5-3/4 x 3 In, Bk/R, PK25 (9EVZ6)
- SAFETYPOSTER.COM Safety Poster, Get Serious About Fall, ENG (P2921)
- PETZL Bucket Bag Yellow, 45 L (S001AA02)
- NMC Universal Waste. (HW30AP)
- EAGLE MFG Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity (1632D)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BD)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635B)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- JUSTRITE IBC Containment Unit, 372 gal Spill Capacity, 9000 lb., Recycled Polyethylene (28674)
- Eagle Mfg Spill Control Supplies