Shop All Secondary Spill Containment
Eagle Mfg
TracMat, 10 ft.L x 10 ft.W
Mfr # T8429TM
Zoro # G3772837
product price: $425.90
/ea
Free Shipping & Returns
$425.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- For Use With Mfr. No. T8429
- Color Black
- Material XR5 Coated Fabric
- Standards EPA, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8429TM
- Zoro # G3772837
- UPC # 048441007516
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 10 ft |
Width | 10 ft |
Outside Height | 1 in |
Outside Length | 120 in |
Mat Length | 10 ft |
Mat Width | 10 ft |
For Use With Berm Length | 10 ft |
Mat Dimensions | 10 ft x 10 ft |
Details
For Use With | Mfr. No. T8429 |
Color | Black |
Material | XR5 Coated Fabric |
Standards | EPA, SPCC |
Item | TracMat |
Series | Eagle Talon(TM) |
Indoor/Outdoor Use | Indoor, Outdoor |
Components Included | (2) 10 ft x 10 ft Traction Mats |
Number of Traction Mats | 2 |
Product Weight | 40 lb |
Description
TracMat, Color Black, Components Included (2) 10 ft x 10 ft Traction Mats, For Use With Berm Length 10 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 10 ft x 10 ft, Mat Length 10 ft, Mat Width 10 ft, Material XR5 Coated Fabric, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 40 lb, Series Eagle Talon(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB120SBUXL002500)
- HEXARMOR Safety Glasses, MX350, Adjustable Head Strap, Full-Frame, Anti-Fog Coating, TruShield S, Clear Lens (11-23001-04)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BLM4XLREG)
- ANSELL Electrical Insulating Gloves, 10, PR (RIG014YBSC)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 10,000 lb., Polyethylene (1683)
- EAGLE MFG Drum Spill Containment Pallet, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 5' x 5' (8305)
- Eagle Mfg Secondary Spill Containment