Shop All Secondary Spill Containment
Eagle Mfg
Storage Transport Bag, 648 in.L x 14 ft.W
Mfr # T8440BAG
Zoro # G3772697
product price: $466.50
/ea
Free Shipping & Returns
$466.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 54 ft
- For Use With Mfr. No. T8440
- Standards EPA, SPCC
- Color Black
- Width 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8440BAG
- Zoro # G3772697
- UPC # 048441007684
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 54 ft |
Width | 14 ft |
Length (Straight Wireway) | 648 in |
Dimensions | 168 in x 648 in |
For Use With Berm Length | 168 in |
For Use With Berm Width | 648 in |
Details
For Use With | Mfr. No. T8440 |
Standards | EPA, SPCC |
Item | Storage Transport Bag |
Color | Black |
Material | PVC Coated Fabric |
Product Weight | 27 lb |
For Use With Berms Up to | 14 ft x 54 ft |
Product Type | Flexible Spill Berm Storage Bags |
For Use With Mfr. Model Number | Mfr. No. T8429 |
For Use With Brand | Eagle Talon(TM) Berms |
Description
Storage Transport Bag, Color Black, Dimensions 168 in x 648 in, For Use With Mfr. No. T8440, For Use With Berm Length 168 in, For Use With Berm Width 648 in, For Use With Berms Up to 14 ft x 54 ft, For Use With Brand Eagle Talon(TM) Berms, For Use With Mfr. Model Number Mfr. No. T8429, For Use with Series Eagle Talon(TM) Berms, Length 54 ft, Material PVC Coated Fabric, Number of Handles 2, Product Type Flexible Spill Berm Storage Bags, Product Weight 27 lb, Width 14 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO 50' Vertical Lifeline (FS700-50)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT (HX-750-150-WT)
- DEWALT Premium MIG / TIG Welding Gloves, X-Large (DXMF02051XL)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 8, 1 PR (11-435)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- EAGLE MFG Drum Spill Containment Pallet, 60 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1634)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647D)
- PIG PIG 8-Drum Foam Wall Spill Berm 106" L x 56" W x 4" H (PAK855)
- Eagle Mfg Spill Control Supplies