Shop All Secondary Spill Containment
Eagle Mfg
Storage Transport Bag, 432 in.Lx 12 ft. W
Mfr # T8437BAG
Zoro # G3772706
original price:
$498.00
10% off
new price: $446.70
/ea
Free Shipping & Returns
$446.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 432 in
- For Use With Mfr. No. T8437
- Width 12 ft
- Material PVC Coated Fabric
- Standards EPA, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8437BAG
- Zoro # G3772706
- UPC # 048441007639
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 432 in |
Width | 12 ft |
For Use With Berm Length | 144 in |
For Use With Berm Width | 432 in |
Dimensions | 120 in x 432 in |
Details
For Use With | Mfr. No. T8437 |
Material | PVC Coated Fabric |
Standards | EPA, SPCC |
Color | Black |
Item | Storage Transport Bag |
For Use With Berms Up to | 12 ft x 36 ft |
For Use With Brand | Eagle Talon(TM) Berms |
For Use With Mfr. Model Number | Mfr. No. T8429 |
Product Weight | 21 lb |
Description
Storage Transport Bag, Color Black, Dimensions 120 in x 432 in, For Use With Mfr. No. T8437, For Use With Berm Length 144 in, For Use With Berm Width 432 in, For Use With Berms Up to 12 ft x 36 ft, For Use With Brand Eagle Talon(TM) Berms, For Use With Mfr. Model Number Mfr. No. T8429, For Use with Series Eagle Talon(TM) Berms, Length 36 ft, Material PVC Coated Fabric, Number of Handles 2, Product Type Flexible Spill Berm Storage Bags, Product Weight 21 lb, Width 12 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Case for Cal Gas Cylinders (500C)
- NMC Ped xing, 12x18,080 Dg Ref Alum (TM173DG)
- MARCOM Marcom Training Booklet: Hand, Wrist & Finger Safety, Includes One-Page Quiz, English/Spanish, PK15 (B000HWF0EM)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- EAGLE MFG Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity (1632D)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- Eagle Mfg Spill Control Supplies