Shop All Secondary Spill Containment
Eagle Mfg
Storage Transport Bag, 312 in.L x 10 ft.W
Mfr # T8432BAG
Zoro # G3772715
product price: $419.80
/ea
Free Shipping & Returns
$419.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 312 in
- Color Black
- For Use With Mfr. No. T8432
- Standards EPA, SPCC
- Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8432BAG
- Zoro # G3772715
- UPC # 048441007592
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 312 in |
Width | 10 ft |
For Use With Berm Length | 120 in |
For Use With Berm Width | 312 in |
Dimensions | 120 in x 276 in |
Details
Color | Black |
Item | Storage Transport Bag |
For Use With | Mfr. No. T8432 |
Standards | EPA, SPCC |
Material | PVC Coated Fabric |
For Use With Berms Up to | 10 ft x 26 ft |
For Use With Brand | Eagle Talon(TM) Berms |
For Use With Mfr. Model Number | Mfr. No. T8429 |
Product Weight | 17 lb |
Description
Storage Transport Bag, Color Black, Dimensions 120 in x 276 in, For Use With Mfr. No. T8432, For Use With Berm Length 120 in, For Use With Berm Width 312 in, For Use With Berms Up to 10 ft x 26 ft, For Use With Brand Eagle Talon(TM) Berms, For Use With Mfr. Model Number Mfr. No. T8429, For Use with Series Eagle Talon(TM) Berms, Length 26 ft, Material PVC Coated Fabric, Number of Handles 2, Product Type Flexible Spill Berm Storage Bags, Product Weight 17 lb, Width 10 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Boots, Men's 10, Women's 12, Black, PR (ND68A93.CH)
- VIKING Safety Vest, Mesh, Green, S/M (U6125G-S/M)
- STRANCO Die Cut Letter Label, U, 10 Cards, PK10 (DBV-3-U-10)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 6 gal. (27716)
- EAGLE MFG Drum Spill Containment Pallet, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647D)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4500 lb, Polyethylene (9610)
- Eagle Mfg Spill Control Supplies