Shop All Secondary Spill Containment
Eagle Mfg
Storage Transport Bag, 192 in.L x 16 ft.W
Mfr # T8431BAG
Zoro # G3772721
product price: $410.40
/ea
Free Shipping & Returns
$410.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 192 in
- Standards EPA, SPCC
- Material PVC Coated Fabric
- For Use With Mfr. No. T8431
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8431BAG
- Zoro # G3772721
- UPC # 048441007554
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 192 in |
Width | 16 ft |
Dimensions | 192 in x 192 in |
For Use With Berm Length | 192 in |
For Use With Berm Width | 192 in |
Details
Standards | EPA, SPCC |
Material | PVC Coated Fabric |
For Use With | Mfr. No. T8431 |
Color | Black |
Item | Storage Transport Bag |
Product Weight | 15 lb |
For Use With Brand | Eagle Talon(TM) Berms |
For Use With Berms Up to | 16 ft x 16 ft |
For Use With Mfr. Model Number | Mfr. No. T8429 |
Description
Storage Transport Bag, Color Black, Dimensions 192 in x 192 in, For Use With Mfr. No. T8431, For Use With Berm Length 192 in, For Use With Berm Width 192 in, For Use With Berms Up to 16 ft x 16 ft, For Use With Brand Eagle Talon(TM) Berms, For Use With Mfr. Model Number Mfr. No. T8429, For Use with Series Eagle Talon(TM) Berms, Length 16 ft, Material PVC Coated Fabric, Number of Handles 2, Product Type Flexible Spill Berm Storage Bags, Product Weight 15 lb, Width 16 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size XL (LUX-ETJBJ-YXL)
- PORTWEST FR Antistatic Henley T-Shirt, L (FR32)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Red (IN-40-205I)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-S (SJ351)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- EAGLE MFG Drum Spill Containment Pallet, 78 gal Spill Capacity, 3 Drum, 6000 lb., Polyethylene (1630GRAI)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE)
- Eagle Mfg Secondary Spill Containment