Shop All Secondary Spill Containment
Eagle Mfg
Storage Transport Bag, 120 in.L x 10 ft.W
Mfr # T8429BAG
Zoro # G3772730
original price:
$463.00
10% off
new price: $414.80
/ea
Free Shipping & Returns
$414.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA, SPCC
- Color Black
- For Use With Mfr. No. T8429
- Width 10 ft
- Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8429BAG
- Zoro # G3772730
- UPC # 048441007493
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 10 ft |
Length | 120 in |
Dimensions | 120 in x 120 in |
For Use With Berm Width | 120 in |
For Use With Berm Length | 120 in |
Details
Standards | EPA, SPCC |
Color | Black |
For Use With | Mfr. No. T8429 |
Item | Storage Transport Bag |
Material | PVC Coated Fabric |
For Use With Brand | Eagle Talon(TM) Berms |
Product Weight | 15 lb |
For Use With Mfr. Model Number | Mfr. No. T8429 |
For Use With Berms Up to | 10 ft x 10 ft |
Description
Storage Transport Bag, Color Black, Dimensions 120 in x 120 in, For Use With Mfr. No. T8429, For Use With Berm Length 120 in, For Use With Berm Width 120 in, For Use With Berms Up to 10 ft x 10 ft, For Use With Brand Eagle Talon(TM) Berms, For Use With Mfr. Model Number Mfr. No. T8429, For Use with Series Eagle Talon(TM) Berms, Length 10 ft, Material PVC Coated Fabric, Number of Handles 2, Product Type Flexible Spill Berm Storage Bags, Product Weight 15 lb, Width 10 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size M (8) (99-1-9792-8)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Plain Toe, 15inH, Size 7, Black (31161.07)
- MCR SAFETY Lint Free Nylon Reversible Mediu, L, PK12 (8720L)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 16 x 24 inches - Gray Polypropylene Mat (03-198)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BD)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- LITTLE GIANT IBC Dispensing and Containment Unit, 400 gal Spill Capacity, 10,000 lb., Steel (SST-IBC-2)
- Eagle Mfg Secondary Spill Containment