Shop All Secondary Spill Containment
Eagle Mfg
Storage Transport Bag, 1020in.Lx14ft.W
Mfr # T8443BAG
Zoro # G3772688
product price: $489.00
/ea
Free Shipping & Returns
$489.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T8443
- Length 1020 in
- Width 14 ft
- Material PVC Coated Fabric
- Standards EPA, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8443BAG
- Zoro # G3772688
- UPC # 048441007752
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 1020 in |
Width | 14 ft |
For Use With Berm Length | 168 in |
For Use With Berm Width | 1,020 in |
Dimensions | 168 in x 1020 in |
Details
Item | Storage Transport Bag |
For Use With | Mfr. No. T8443 |
Material | PVC Coated Fabric |
Standards | EPA, SPCC |
Color | Black |
For Use With Mfr. Model Number | Mfr. No. T8429 |
For Use With Berms Up to | 14 ft x 85 ft |
For Use With Brand | Eagle Talon(TM) Berms |
Description
Storage Transport Bag, Color Black, Dimensions 168 in x 1020 in, For Use With Mfr. No. T8443, For Use With Berm Length 168 in, For Use With Berm Width 1,020 in, For Use With Berms Up to 14 ft x 85 ft, For Use With Brand Eagle Talon(TM) Berms, For Use With Mfr. Model Number Mfr. No. T8429, For Use with Series Eagle Talon(TM) Berms, Length 85 ft, Material PVC Coated Fabric, Number of Handles 2, Product Type Flexible Spill Berm Storage Bags, Width 14 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 81104 (81104)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange (MV3128T2-2-S-216)
- ANSELL Electrical Gloves, Leather, Black, 14inL, PR (CL1B-14)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688D)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635B)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BD)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645)
- Eagle Mfg Spill Control Supplies