Shop All Safety Cabinets
Eagle Mfg
Steel Cabinet, Pesticide, Green, 30 Gal
Mfr # PEST32X
Zoro # G4891205
product price: $1,480.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,480.00
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 43 in
- Depth 18 in
- Height 44 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # PEST32X
- Zoro # G4891205
- UPC # 048441691135
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 44 in |
Door Opening Width | 39 3/4 in |
Door Opening Height | 38 3/4 in |
Exterior Dimensions (WxDxH) - Pesticides | 43 in x 18 in x 44 in |
Exterior Height | 44 in |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Outside Height | 44 in |
Inside Height | 39.5" |
Outside Length | 18 in |
Outside Width | 43 in |
Inside Width | 39.5" |
Inside Length | 14.56" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Description
Pesticide Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Green, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- HONEYWELL UVEX Seismic Seal Eyewear Safety Glasses W/ Espresso Tint Lens/Black Fram (UVXS0601X)
- A & I PRODUCTS Shin Guards 8.65" x18.95" x3.6" (A-B1A107)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W769)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Number of Cabinet Shelves: 2 (1962X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1947XRED)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 24 gal (2310X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1976X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI77X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI7710X)
- Eagle Mfg Safety Cabinets