Shop All Guard Rails
Eagle Mfg
Square Post Cap, 5 In.
Mfr # 1759
Zoro # G7452471
product price: $13.97
/ea
$13.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
- Color Black
- For Use With Square Bollards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1759
- Zoro # G7452471
- UPC # 048441000838
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Size | 5" |
Inside Diameter | 5 in |
Outside Diameter | 5 1/2 in |
Details
Material | Plastic |
Bollard Accessory Item | Bollard Cap |
Color | Black |
Item | Bollard Cap |
For Use With | Square Bollards |
Weight | 2 lb |
Compatible with Manufacturer Model Number | 1752, 1753, 1754 |
Product Type | Bollard Cap |
Compatible Manufacturer Model Number | 1752, 1753, 1754 |
Compatible Manufacturer Part Number | 1752, 1753, 1754 |
For Use with Mfr. Model Number | 1752, 1753, 1754 |
For Use With Mfr. Model Number | 1752, 1753, 1754 |
Description
Bollard Cap, Product Type Bollard Cap, For Use With Square Bollards, Includes Not Applicable, Overall Height Not Applicable, Overall Length 5 1/4 in, Overall Width 5 1/4 in, Outside Diameter 5 1/2 in, Inside Diameter 5 in, Color Black, Material Plastic, Finish Not Applicable, Weight 2 lb, Compatible with Grainger Part Number 3KZU5, 3KZU7, 3KZU9, Compatible with Manufacturer Model Number 1752, 1753, 1754
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Pneumatic/Manual Pickle fork set (CMMT98340)
- ZORO SELECT Wire Cart, 2 Shelf, Chrome, 41x18x39 In. (3TNZ8)
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb., Stem Length: 1 in (32J866)
- ZORO SELECT Fork Extensions, 48in.L x 6inW, Strap, PK2 (35LU42)
- EAGLE MFG Guards & Protectors, 4" Bumper Post Sleeve-Yellow (1732)
- EAGLE MFG Installation Kit for Post Sleeves, Foam (1739KIT)
- EAGLE MFG GUIDEPOST, 42 IN, YELLOW (1734Y)
- EAGLE MFG GUIDEPOST, 42 IN, High Visibility LIME (1734LM)
- EAGLE MFG Guide-Post Delineator, 42" H, Orange (1734OR)
- EAGLE MFG Ribbed Bollard Post Sleeve 6 Yellow, Eagle, -YL (1730)
- ZORO SELECT Collapsible Manhole Grd Rail, 42x33x33in (10K047)
- Eagle Mfg Warehouse Safety Guards & Protectors