Shop All Spill Pallet Ramps
Eagle Mfg
Spill Pallet Ramp, Yellow, 1500 lb.
Mfr # 1689
Zoro # G0549796
product price: $235.66
/ea
Free Shipping & Returns
$235.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 8 in
- Width 32 in
- Length 45 1/2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1689
- Zoro # G0549796
- UPC # 048441601820
- Country of Origin United States
- Category Spill Pallet Ramps
Dimensions
Height | 8 in |
Width | 32 in |
Length | 45 1/2 in |
Dimensions | 45 1/2 in L x 32 in W x 8 in H |
Compatible Spill Containment Height | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spill Pallet Ramp |
Color | Yellow |
Load Capacity | 1,500 lb |
Material | Polyethylene |
For Use With | EAGLE 1632, 1634, 1635, 1645, 1646, 1647, 1686, 1688, 1646RTC and 1649 |
For Use With Mfr. Model Number | 1632, 1634, 1635, 1645, 1646, 1647, 1686, 1688, 1646RTC and 1649 |
Recycled Content (%) | 1% |
Manufacturer Warranty | 1 yr |
Product Type | Spill Pallet Ramp |
Standards | EPA, 40 CFR 264.175 |
Product Weight | 32 lb |
For Use With Brand | EAGLE |
Number of Wheels | No Wheels |
Description
Spill Pallet Ramp, Color Yellow, Compatible Spill Containment Height 8 in, Dimensions 45 1/2 in L x 32 in W x 8 in H, For Use With EAGLE 1632, 1634, 1635, 1645, 1646, 1647, 1686, 1688, 1646RTC and 1649, For Use With Brand EAGLE, For Use With Mfr. Model Number 1632, 1634, 1635, 1645, 1646, 1647, 1686, 1688, 1646RTC and 1649, Height 8 in, Length 45 1/2 in, Load Capacity 1,500 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Number of Wheels No Wheels, Product Type Spill Pallet Ramp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002244)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Gray (2MJY8)
- SUNEX CART PROFESSIONAL DUTY 5-DR SVC (SU8045)
- ZORO SELECT Caster Wheel, Plyurethane, 6 in., 1600 lb. (150 PT15)
- EAGLE MFG Spill Containment Ramp, w/o Drain, PE, Blk (1689B)
- JUSTRITE Spill Pallet Ramp, Black, 1000 lb. (28688)
- LITTLE GIANT Spill Platform Ramp, Gray (SSB-RAMP)
- JUSTRITE Drum Storage Unit Ramp, Black (28679)
- JUSTRITE Drum Cabinet Ramp, Yellow (25932)
- ENPAC Spill Platform Ramp, Black, 1000 lb. (5039-BK)
- JUSTRITE Accumulation Center Ramp, Yellow (28650)
- Eagle Mfg Spill Pallet Ramps