Shop All Secondary Spill Containment
Eagle Mfg
Spill Kit, Box, 110 gal.
Mfr # 1624KB
Zoro # G6409103
product price: $733.00
/ea
Free Shipping & Returns
$733.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Emergency Spill Response and Routine Manitenance - 110 gal capacity
- Color Black
- Length 34 in
- Material HDPE
- Includes Spill Kit Box with Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1624KB
- Zoro # G6409103
- UPC # 048441005741
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 34 in |
Container Size | 110 gal. |
Details
For Use With | Emergency Spill Response and Routine Manitenance - 110 gal capacity |
Color | Black |
Material | HDPE |
Item | Spill Kit |
Includes | Spill Kit Box with Lid |
Includes Mounting Fasteners | No |
Volume Absorbed Range | 100 to 125 gal |
Fluids Absorbed | Universal, Maintenance |
Granular Sorbent Included | No |
Solidifier Included | No |
Vapor Suppressant Included | No |
For Use With Mfr. Model Number | 1624CASTER |
Neutralizer Included | No |
Cleaning Solution Included | No |
Ph Tester Kit Included | No |
Container Type | Box |
Product Weight | 75 lb |
Emergency Response Handbook/Instructions Included | No |
Volume Absorbed Per Kit | 110 gal |
Container Capacity | 110 gal |
Epoxy Putty Included | No |
Description
Empty Spill Kit/Station, Fluids Absorbed Universal, Maintenance, Volume Absorbed Per Kit 110 gal, Container Type Box, 110 gal Container Capacity, 110 gal. Container Size, For Use With Mfr. Model Number 1624CASTER, Product Weight 75 lb, Includes Mounting Fasteners No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL + HOWELL Tacglasses Day Vision Glasses (TAC1790)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1090033)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- CORTINA SAFETY PRODUCTS Cone Sign - Reversible Arrow - Black on Orange (03-550-2WA)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- EAGLE MFG Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity (1632D)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645B)
- BAYHEAD PRODUCTS Poly Utility Tray 20" L x 16" W x 2.5" H (PAK657)
- Eagle Mfg Secondary Spill Containment