Shop All Secondary Spill Containment
Eagle Mfg
Spill Kit, 220 gal, HDPE
Mfr # 1625KB
Zoro # G2240850
product price: $887.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$887.00
Free 30-Day Returns
Key Features
- Color Black
- Material HDPE
- For Use With Emergency spill response & routine manitenance - 220 gal capacity
- Length 34 in
- Outside Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1625KB
- Zoro # G2240850
- UPC # 048441005758
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 34 in |
Outside Width | 60 in |
Outside Height | 42 in |
Outside Length | 34 in |
Container Size | 220 gal. |
Description
Empty Spill Kit/Station, Fluids Absorbed Universal, Maintenance, Volume Absorbed Per Kit 220 gal, Container Type Box, 220 gal Container Capacity, 220 gal. Container Size, For Use With Mfr. Model Number 1624CASTER, Product Weight 110 lb, Includes Mounting Fasteners No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter and Number Stamp Set, 1/4 In, Steel (2CDY2)
- NMC Danger Hard Hats Required In This Area Sign (D545RB)
- BAREBONES LIVING Wiregate Carabiner Small 3pc - Gold, 3.5 Length, Gold, 3 PK (STC-629)
- EARTH EDGE Super Cushy Pad 20 in. W X 15 in. D Black Kneeling Pad (EE000926-15D)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- EAGLE MFG Drum Spill Containment Pallet, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686)
- EAGLE MFG Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686D)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- JUSTRITE Drum Spill Containment Pallet, 12 gal Spill Capacity, 1 Drum, 1,250 lb, Recycled Polyethylene (28653)
- Eagle Mfg Spill Control Supplies