Shop All Secondary Spill Containment
Eagle Mfg
Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene
Mfr # 16550D
Zoro # G9820106
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,260.00
Free 30-Day Returns
Key Features
- Spill Capacity 635 gal
- Drain Included Yes
- Spill Containment Load Capacity 10,000 lb
- Covered/Uncovered Uncovered
- Spill Containment Opening Type No Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # 16550D
- Zoro # G9820106
- UPC # 048441004645
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 62 in |
Height | 33 in |
Length | 88 in |
Outside Length | 88 in |
Outside Height | 33 in |
Outside Width | 62 in |
Dimensions | 88 in x 62 in x 33 in |
Description
Spill Containment Sump, Color Black, Dimensions 88 in x 62 in x 33 in, Includes Drain Yes, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 635 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 33 in, Includes Drain, Indoor/Outdoor Use Indoor, Product Type Horizontal Tank Containment, Length 88 in, Manufacturer Warranty 1 yr, Sump Material Polyethylene, For Number of 55 gal. Drums 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Black/Red, 500 ft x 3 In (B354R10-200)
- NMC Danger Hazardous Chemicals Sign - Bilingual, ESD95PB (ESD95PB)
- LYLE Danger Sign, 14x10 In., English, U1-1009-RD_14X10 (U1-1009-RD_14X10)
- BRADY Pipe Marker, Natural Gas, 2 In.H (73910)
- EAGLE MFG Drum Spill Containment Pallet, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BND)
- EAGLE MFG Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity (1632D)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2801)
- Eagle Mfg Spill Control Supplies