Shop All Secondary Spill Containment
Eagle Mfg
Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene
Mfr # 16275D
Zoro # G9071097
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,240.00
Free 30-Day Returns
Key Features
- Spill Capacity 373 gal
- Drain Included Yes
- Spill Containment Load Capacity 10,000 lb
- Number of IBCs 1
- Width 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # 16275D
- Zoro # G9071097
- UPC # 048441004638
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 44 in |
Length | 84 in |
Height | 30 in |
Outside Width | 44 in |
Outside Length | 84 in |
Outside Height | 30 in |
Dimensions | 84 in x 44 in x 30 in |
Description
Spill Containment Sump, Color Black, Dimensions 84 in x 44 in x 30 in, Includes Drain Yes, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 373 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 30 in, Includes Drain, Indoor/Outdoor Use Indoor, Product Type Horizontal Tank Containment, Length 84 in, Manufacturer Warranty 1 yr, Sump Material Polyethylene, For Number of 55 gal. Drums 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign 1. Read & Understand Operation Manual 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-SI-D-35-L-11422-10PK)
- ESS Ballistic Safety Glasses, Clear Scratch-Resistant (740-0546)
- RINGERS GLOVES Impact Resistant Gloves, L, PR (667)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 9, 100PK (92-220)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BD)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- EAGLE MFG Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686D)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647B)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- Eagle Mfg Secondary Spill Containment