Shop All Secondary Spill Containment
Eagle Mfg
Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene
Mfr # 16275
Zoro # G6078721
product price: $1,510.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,510.00
Free 30-Day Returns
Key Features
- Spill Capacity 373 gal
- Drain Included No
- Spill Containment Load Capacity 10,000 lb
- Material Polyethylene
- Length 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 16275
- Zoro # G6078721
- UPC # 048441004614
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 84 in |
Width | 44 in |
Height | 30 in |
Outside Width | 44 in |
Outside Height | 30 in |
Outside Length | 84 in |
Dimensions | 84 in x 44 in x 30 in |
Description
Spill Containment Sump, Color Black, Dimensions 84 in x 44 in x 30 in, Includes Drain No, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 373 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 30 in, Indoor/Outdoor Use Indoor, Product Type Horizontal Tank Containment, Length 84 in, Manufacturer Warranty 1 yr, Sump Material Polyethylene, For Number of 55 gal. Drums 1, Recycled Content ( Percent) No Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Maine (WS-D-1824-Maine)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, S, 12PK (39-C1305/S)
- NMC Danger Do Not Operate Equipment Tag-Out Bilingual Tag, Pk10 (SPLOTAG14)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688D)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- EAGLE MFG Grating, 2x26x52 In., HDPE, Black (1642IB)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620ND)
- GLOBAL INDUSTRIAL Spill Containment Platform, 4 Drum Capacity (988953)
- Eagle Mfg Spill Control Supplies