Shop All Spill Pallet Ramps
Eagle Mfg
Spill Containment Ramp, w/o Drain, PE, Blk
Mfr # 1689B
Zoro # G6134956
product price: $229.06
/ea
Free Shipping & Returns
$229.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 32 in
- Length 45 1/2 in
- Color Black
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1689B
- Zoro # G6134956
- UPC # 048441004720
- Country of Origin United States
- Category Spill Pallet Ramps
Dimensions
Height | 8 in |
Width | 32 in |
Length | 45 1/2 in |
Dimensions | 45 1/2 in L x 32 in W x 8 in H |
Compatible Spill Containment Height | 8 in |
Details
Item | Spill Containment Ramp |
Color | Black |
Material | Polyethylene |
Load Capacity | 1,500 lb |
For Use With | EAGLE |
Recycled Content (%) | No Recycled Content |
For Use With Brand | EAGLE |
Product Type | Spill Containment Ramp |
Standards | EPA 40 CFR 264.175, SPCC |
Description
Spill Containment Ramp, Color Black, Compatible Spill Containment Height 8 in, Dimensions 45 1/2 in L x 32 in W x 8 in H, For Use With EAGLE, For Use With Brand EAGLE, Height 8 in, Length 45 1/2 in, Load Capacity 1,500 lb, Material Polyethylene, Product Type Spill Containment Ramp, Recycled Content ( Percent) No Recycled Content, Standards EPA 40 CFR 264.175, SPCC, Width 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Type: Medium Duty (DG20)
- BULLDOG WINCH Winch Cover for 15017, 15018, Acrylic black (20380)
- GLOBAL EQUIPMENT Nexel Chrome ESD Adjustable Shelf Cart, 3 Shelf, 48"L x 18"W x 40"H, Polyurethane Casters (SC1848ESD3)
- ZORO SELECT Caster Brake Kit, Side Strap, 5" Wheel Dia (404L14)
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. (1689)
- ULTRATECH Spill Pallet Ramp, Yellow, 600 lb. (1089)
- ENPAC Spill Platform Ramp, Black, 1000 lb. (5039-BK)
- BLACK DIAMOND Spill Pallet Ramp, 500 lb., Black (5111-BD)
- KEEPER Autmtv Ramp Top Kt (05674)
- JUSTRITE Drum Cabinet Ramp, Yellow (25932)
- JUSTRITE Accumulation Center Ramp, Yellow (28650)
- Eagle Mfg Spill Pallet Ramps