Shop All Spill Containment Accessories
Eagle Mfg
Spill Containment Poly Pallet Ramp, 45-1/2L x 32W, Yellow
Mfr # 1689
Zoro # G308826170
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 32 in
- Color Yellow
- Material Polyethylene
- Length 45-1/2 in
- Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1689
- Zoro # G308826170
- UPC # 48441601820
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 32 in |
Length | 45-1/2 in |
Width | 32 in |
Height | 8 in |
Details
Color | Yellow |
Material | Polyethylene |
Item | Ramp |
Description
Features high-density polyethylene construction for excellent chemical resistance. Will not rust or corrode. 1500 lb. load capacity. 45-1/2L x 32W x 8H. Meets EPA requirements for secondary spill containment of hazardous materials. 40 CFR 264.175.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, 2XL (RW10-ES1Y-2X)
- LINCOLN ELECTRIC Welding Jacket, Black, 2XL, 33 in. L (KH808XXL)
- MCR SAFETY Leather Palm 4.5 Gauntlet Cuff, L, PK12 (1231)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-208)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- Eagle Mfg Spill Containment Accessories