Eagle Mfg

Spill Containment Folding Berm, 6 ft.W


product price: $389.10
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Container Capacity 74 gal
  • Spill Capacity 74 gal
  • Height 6 in
  • Width 48 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 6 in
Width 48 in
Length 72 in
Dimensions 48 in L x 72 in W
Bottom Inside Widths 48 in
Bottom Inside Dimensions 72 in L x 48 in W
Bottom Inside Lengths 72 in

Description

Spill Containment Folding Berm, Bottom Inside Dimensions 72 in L x 48 in W, Bottom Inside Length 72 in, Bottom Inside Width 48 in, Color Yellow, Composition PVC, Dimensions 48 in L x 72 in W, Height 6 in, Indoor/Outdoor Use Indoor, Outdoor, Length 72 in, Manufacturer Warranty 1 yr, Number of Handles 1, Product Type Foldable Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Sidewall Support Material Foam, Sidewall Type Collapsible Foam, Spill Capacity, gal. 74 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.