Shop All Spill Control Kits and Stations
Eagle Mfg
Spill Containment Folding Berm, 4 ft.W
Mfr # T8003FS
Zoro # G3773878
product price: $275.10
/ea
Free Shipping & Returns
$275.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Capacity 30 gal
- Spill Capacity 30 gal
- Height 6 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8003FS
- Zoro # G3773878
- UPC # 048441006175
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 6 in |
Length | 48 in |
Width | 24 in |
Bottom Inside Dimensions | 48 in L x 24 in W |
Bottom Inside Lengths | 48 in |
Dimensions | 24 in L x 48 in W |
Bottom Inside Widths | 24 in |
Description
Spill Containment Folding Berm, Bottom Inside Dimensions 48 in L x 24 in W, Bottom Inside Length 48 in, Bottom Inside Width 24 in, Color Yellow, Composition PVC, Dimensions 24 in L x 48 in W, Height 6 in, Indoor/Outdoor Use Indoor, Outdoor, Length 48 in, Manufacturer Warranty 1 yr, Number of Handles 1, Product Type Foldable Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Sidewall Support Material Foam, Sidewall Type Collapsible Foam, Spill Capacity, gal. 30 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (466356)
- ZORO SELECT Boot Brush, Scraper, Boot and Shoe Scrubber, With Base Frame, Black (H1)
- SHOWA Chemical Resistant Gloves, Butyl, S, PR (874-07)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0536BL)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- BRADY Spill Kit, Universal, Yellow (SKA-55)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8066-YEL)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-20)
- PIG Spill Kit, Universal, Green (KIT263)
- Eagle Mfg Spill Control Kits and Stations