Shop All Spill Control Kits and Stations
Eagle Mfg
Spill Containment Folding Berm, 2 ft.W
Mfr # T8001FS
Zoro # G3773896
product price: $240.13
/ea
Free Shipping & Returns
$240.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Capacity 15 gal
- Spill Capacity 15 gal
- Height 6 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8001FS
- Zoro # G3773896
- UPC # 048441006137
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 6 in |
Width | 24 in |
Length | 24 in |
Bottom Inside Widths | 24 in |
Dimensions | 24 in L x 24 in W |
Bottom Inside Lengths | 24 in |
Bottom Inside Dimensions | 24 in L x 24 in W |
Description
Spill Containment Folding Berm, Bottom Inside Dimensions 24 in L x 24 in W, Bottom Inside Length 24 in, Bottom Inside Width 24 in, Color Yellow, Composition PVC, Dimensions 24 in L x 24 in W, Height 6 in, Indoor/Outdoor Use Indoor, Outdoor, Length 24 in, Manufacturer Warranty 1 yr, Number of Handles 1, Product Type Foldable Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Sidewall Support Material Foam, Sidewall Type Collapsible Foam, Spill Capacity, gal. 15 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4081-M (8))
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-430-WT-CL)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDAL-YLW-38ST-KD6)
- ILC Replacement for Maxtec Max-250+ (r125p02-011) Oxygen Sensors (MAX-250+ (R125P02-011) OXYGEN SENSORS MAXTEC)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- SPILLTECH Spill Kit, Drum, Universal, 31-3/4" H (SPKU-95)
- PIG PIG Drive-Over Build-A-Berm Barrier Kit 48' L x 5.5" W x 2" H (PLR530)
- CONDOR Spill Kit, Bucket, Universal, 9 gal., 18" H (436M93)
- Eagle Mfg Spill Control Kits and Stations