Shop All Spill Control Kits and Stations
Eagle Mfg
Spill Containment Folding Berm, 2 ft.L
Mfr # T8002FS
Zoro # G3773887
product price: $240.11
/ea
Free Shipping & Returns
$240.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Capacity 22 gal
- Spill Capacity 22 gal
- Height 6 in
- Standards EPA, NPDES, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8002FS
- Zoro # G3773887
- UPC # 048441006151
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 6 in |
Width | 24 in |
Length | 36 in |
Bottom Inside Lengths | 36 in |
Bottom Inside Dimensions | 36 in L x 24 in W |
Dimensions | 24 in L x 36 in W |
Bottom Inside Widths | 24 in |
Description
Spill Containment Folding Berm, Bottom Inside Dimensions 36 in L x 24 in W, Bottom Inside Length 36 in, Bottom Inside Width 24 in, Color Yellow, Composition PVC, Dimensions 24 in L x 36 in W, Height 6 in, Indoor/Outdoor Use Indoor, Outdoor, Length 36 in, Manufacturer Warranty 1 yr, Number of Handles 1, Product Type Foldable Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Sidewall Support Material Foam, Sidewall Type Collapsible Foam, Spill Capacity, gal. 22 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG PU Coated 18 ga. HPPE, Large (99-1-9640-9-K)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0419-NP_10x7 (LCU3-0419-NP_10x7)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465K32 (465K32)
- SHOP TUFF Shop Tuff STF-3618DM 36 x 18 in. Door Mat (STF-3618DM)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- SPILLTECH Spill Kit, Drum, Universal, 28-1/4" H (SPKU-65)
- DURHAM MFG Cabinet, Spill Response, Wall Mount, 45lb. (057-50)
- SPILLTECH Spill Kit, Box, Universal, 5" H x 23" W (PPE-KIT)
- BRADY Spill Kit, Oil-Based Liquids, Gray (SKO-K2)
- Eagle Mfg Spill Control Supplies