Shop All Spill Containment Accessories
Eagle Mfg
Spill Containment Berm, Yellow/Black
Mfr # T8101G
Zoro # G3773826
original price:
$153.49
6% off
new price: $143.42
/ea
Free Shipping & Returns
$143.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 32.25 in
- Drain Included No
- For Use With Spill Containment
- Color Yellow
- Application Contain Leaks and Spills Around Your Machinery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8101G
- Zoro # G3773826
- UPC # 048441008261
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 32.25 in |
Width | 36 in |
Length | 3 ft |
Height | 3 in |
Bottom Inside Widths | 3 ft |
Bottom Inside Dimensions | 3 ft L x 3 ft W |
Dimensions | 36 in L x 36 in W |
Bottom Inside Lengths | 3 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 3 ft L x 3 ft W, Bottom Inside Length 3 ft, Bottom Inside Width 3 ft, Color Yellow, Dimensions 36 in L x 36 in W, Height 3 in, Includes Foam Sidewall, Indoor/Outdoor Use Indoor, Outdoor, Length 3 ft, Product Type Compressable Foam Sidewall Spill Tray With Grating, Recycled Content ( Percent) No Recycled Content, Sidewall Support Material Foam, Sidewall Type Foam, Spill Capacity, gal. 10 gal, Standards NPDES, SPCC, Supports EPA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Hairnet, Light Brown, Universal, PK144 (HN5LBGRA)
- ROPE LOGIC Bee Line 10mm x 30 inch G Spliced Eye & Eye Prusik Cord (31296)
- PIP PIP® 33-B125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, XL (33-B125/XL)
- PIP Hi-Visibility Vest, 8 Pockets, Org, 7XL (302-0500-ORG/7X)
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- EAGLE MFG Curb Style Inlet Guard, 500 gpm (T8713B)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H, Yellow (T8101)
- EAGLE MFG Drum Containment Dolly, Yellow, 69 in.H (1617Y)
- EAGLE MFG Spill Containment Poly Pallet Ramp, 45-1/2L x 32W, Yellow (1689)
- ULTRATECH Spill Cont. Berm, Foam Wall, 498 gal., PVC (8471)
- Eagle Mfg Spill Control Supplies