Shop All Spill Containment Accessories
Eagle Mfg
Spill Containment Berm, 83 in.W, Yellow
Mfr # T8105
Zoro # G3773756
product price: $217.94
/ea
Free Shipping & Returns
Not eligible for select promotions
$217.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Contain Leaks and Spills Around Your Machinery
- Color Yellow
- Width 5 ft
- Length 7 ft
- For Use With Spill Containment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8105
- Zoro # G3773756
- UPC # 048441008339
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 5 ft |
Length | 7 ft |
Height | 3 in |
Dimensions | 84 in L x 60 in W |
Bottom Inside Widths | 5 ft |
Bottom Inside Lengths | 7 ft |
Bottom Inside Dimensions | 7 ft L x 5 ft W |
Description
Spill Containment Berm, Bottom Inside Dimensions 7 ft L x 5 ft W, Bottom Inside Length 7 ft, Bottom Inside Width 5 ft, Color Yellow, Dimensions 84 in L x 60 in W, Height 3 in, Includes Foam Sidewall, Indoor/Outdoor Use Indoor, Outdoor, Length 7 ft, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Sidewall Support Material Foam, Sidewall Type Foam, Spill Capacity, gal. 45 gal, Standards NPDES, SPCC, Supports EPA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (209BWPX)
- GMS GMS: Large format IC padlock, 2 wide, 4 shackle, less cylinder (GMS-LFICP2004)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 6 inch Height, 9 in Width, Poly (17774-32-6000)
- CAT WORKWEAR Longshore Rain and Windproof Bib, Yellow (1210009-10937)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- EAGLE MFG Catch Basin Insert, 28 in., 38 in. (T8702B)
- EAGLE MFG Catch Basin Insert, 26 in. (T8701B)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- ENPAC Snap Wall Containment Berm, 80 gal (57-448-YE-SU)
- Eagle Mfg Spill Control Supplies