Shop All Spill Control Kits and Stations
Eagle Mfg
Spill Containment Berm, 4 ft.L x 6 ft.W
Mfr # T8006
Zoro # G3773905
product price: $404.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$404.00
Free 30-Day Returns
Key Features
- Color Yellow
- Container Capacity 60 gal
- Spill Capacity 60 gal
- Height 4 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8006
- Zoro # G3773905
- UPC # 048441006229
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 in |
Length | 6 ft |
Width | 4 ft |
Dimensions | 6 ft L x 4 ft W x 4 in H |
Bottom Inside Widths | 4 ft |
Bottom Inside Lengths | 6 ft |
Bottom Inside Dimensions | 6 ft L x 4 ft W |
Details
Item | Spill Containment Berm |
Color | Yellow |
Container Capacity | 60 gal |
Spill Capacity | 60 gal |
Material | PVC |
Standards | EPA, SPCC, NPDES |
Spill Capacity, gal. | 60 gal |
Sidewall Type | Foam |
Sidewall Support Material | Foam |
Supports SPCC Compliance | Yes |
Product Type | Compressable Foam Sidewall Spill Tray |
Supports NPDES Compliance | No |
Shape | Rectangle |
Recycled Content (%) | No Recycled Content |
Supports EPA Compliance | Yes |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
Spill Containment Berm, Bottom Inside Dimensions 6 ft L x 4 ft W, Bottom Inside Length 6 ft, Bottom Inside Width 4 ft, Color Yellow, Dimensions 6 ft L x 4 ft W x 4 in H, Height 4 in, Indoor/Outdoor Use Indoor, Outdoor, Length 6 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Compressable Foam Sidewall Spill Tray, Spill Capacity, gal. 60 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20L)
- SAFETY WORKS Gls Safety Clr Lens Contoured (10041748)
- MCR SAFETY Mustang Leather Gloves, Grain, XL, PK12 (127-1935XL)
- KIMTECH Disposable Respirator, White, PK50 (62466)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- MELTBLOWN TECHNOLOGIES Universal Absorbent Socks, 4'L x 3"W, Gray, 30/Case (GPS348-30)
- PIG Spill Kit, Universal, Yellow (KIT2500)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat (SPKHZ-5)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-95-WD)
- Eagle Mfg Spill Control Kits and Stations