Shop All Spill Control Kits and Stations
Eagle Mfg
Spill Containment Berm, 36 ft.L x 63 ft.W
Mfr # T8212BK
Zoro # G3773607
product price: $18,800.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$18,800.00
Free 30-Day Returns
Key Features
- Color Black
- Spill Capacity 6,362 gal
- Height 4 1/2 in
- Length 36 ft
- Standards EPA, SPCC, NPDES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8212BK
- Zoro # G3773607
- UPC # 048441007042
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 1/2 in |
Length | 36 ft |
Width | 36 ft |
Bottom Inside Widths | 36 ft |
Bottom Inside Lengths | 63 ft |
Bottom Inside Dimensions | 36 ft W x 63 ft L |
Dimensions | 36 ft W x 63 ft L |
Details
Item | Spill Containment Berm |
Color | Black |
Spill Capacity | 6,362 gal |
Standards | EPA, SPCC, NPDES |
Material | PVC |
Supports SPCC Compliance | Yes |
Supports EPA Compliance | Yes |
Spill Capacity, gal. | 6,362 gal |
Recycled Content (%) | No Recycled Content |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports NPDES Compliance | No |
Shape | Rectangle |
Sidewall Support Material | Foam |
Sidewall Type | Foam |
Description
Spill Containment Berm, Bottom Inside Dimensions 36 ft W x 63 ft L, Bottom Inside Length 63 ft, Bottom Inside Width 36 ft, Color Black, Dimensions 36 ft W x 63 ft L, Height 4 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 63 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 6,362 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Shirt, Long Sleeve, Black Red, LT (5524BR TL L)
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-PLS-009)
- HTI Rubber Slush Boots - 17" Over Shoe (Sizes 8-15): 11 (SB-11)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R4306)
- EAGLE MFG 74 Gallon Capacity, Folding Spill Containment Berm, Yellow (T8006FS)
- EAGLE MFG 22 Gallon Capacity, Folding Spill Containment Berm, Yellow (T8002FS)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- PIG PIG Poly Spill Containment Cart 66.5" L x 29" W x 16" H (PAK648)
- SPILFYTER Compact Acid/Base Combo Spill Kit, Case (270002)
- FIRST AID ONLY Fluid Spill RespndrPck, Plastc Tube, Clear (RC-657)
- Eagle Mfg Spill Control Kits and Stations