Shop All Spill Containment Accessories
Eagle Mfg
Spill Containment Berm, 32-1/4 in.L
Mfr # T8102
Zoro # G3773817
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 57.75 in
- Drain Included No
- For Use With Spill Containment
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8102
- Zoro # G3773817
- UPC # 048441008278
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 57.75 in |
Width | 36 in |
Length | 4 3/4 ft |
Height | 3 in |
Dimensions | 57 3/4 in L x 32 1/4 in W |
Bottom Inside Lengths | 5 ft |
Bottom Inside Widths | 3 ft |
Bottom Inside Dimensions | 5 ft L x 3 ft W |
Description
Spill Containment Berm, Bottom Inside Dimensions 5 ft L x 3 ft W, Bottom Inside Length 5 ft, Bottom Inside Width 3 ft, Color Yellow, Dimensions 57 3/4 in L x 32 1/4 in W, Height 3 in, Includes Foam Sidewall, Indoor/Outdoor Use Indoor, Outdoor, Length 4 3/4 ft, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Sidewall Support Material Foam, Sidewall Type Foam, Spill Capacity, gal. 15 gal, Standards NPDES, SPCC, Supports EPA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, XL (231083)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (109S0310BR)
- JJ KELLER Flammable Solid Label, 4 in. H, PK500 (341)
- VALUGARDS Valugards Stretch, Poly Disposable Gloves, Stretch Poly, M, 1000 PK, Clear (303363292)
- EAGLE MFG Curb Style Inlet Guard, 500 gpm (T8713B)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H, Yellow (T8101)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H (T8103G)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- Eagle Mfg Spill Containment Accessories