Shop All Spill Containment Accessories
Eagle Mfg
Spill Containment Berm, 3-1/2in.H, Yel/Blk
Mfr # T8106G
Zoro # G3773729
product price: $422.80
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$422.80
Free 30-Day Returns
Key Features
- Spill Capacity 60 gal
- Depth 108.5 in
- Drain Included No
- Height 3 in
- Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8106G
- Zoro # G3773729
- UPC # 048441008360
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 108.5 in |
Height | 3 in |
Width | 5 ft |
Length | 9 ft |
Bottom Inside Widths | 5 ft |
Bottom Inside Lengths | 9 ft |
Bottom Inside Dimensions | 9 ft L x 5 ft W |
Dimensions | 108 1/2 in L x 57 1/2 in W |
Description
Spill Containment Berm, Bottom Inside Dimensions 9 ft L x 5 ft W, Bottom Inside Length 9 ft, Bottom Inside Width 5 ft, Color Yellow, Dimensions 108 1/2 in L x 57 1/2 in W, Height 3 in, Includes Foam Sidewall, Indoor/Outdoor Use Indoor, Outdoor, Length 9 ft, Product Type Compressable Foam Sidewall Spill Tray With Grating, Recycled Content ( Percent) No Recycled Content, Sidewall Support Material Foam, Sidewall Type Foam, Spill Capacity, gal. 60 gal, Standards NPDES, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Handicapped Parking Sign, 18" x 12, HC-007-12HA (HC-007-12HA)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- GVS-RPB RPB Safety NV2031-015, Nova 2000 Outer Lens, Pack of 50 (NV2031-015)
- EAGLE MFG Curb Style Inlet Guard, 500 gpm (T8713B)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H (T8103G)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H, Yellow (T8101)
- SPILLTECH Build Your Own Berm Kit (BYOB-KIT)
- Eagle Mfg Spill Containment Accessories