Shop All Spill Containment Accessories
Eagle Mfg
Spill Containment Berm, 3-1/2 in.H
Mfr # T8103G
Zoro # G3773780
product price: $248.73
/ea
Free Shipping & Returns
$248.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 57.75 in
- Drain Included No
- Application Contain Leaks and Spills Around Your Machinery
- Height 3 in
- For Use With Spill Containment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8103G
- Zoro # G3773780
- UPC # 048441008308
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 57.75 in |
Height | 3 in |
Length | 4 3/4 ft |
Width | 5 ft |
Bottom Inside Widths | 5 ft |
Bottom Inside Dimensions | 5 ft L x 5 ft W |
Dimensions | 57 3/4 in L x 57 3/4 in W |
Bottom Inside Lengths | 5 ft |
Description
Spill Containment Berm, Bottom Inside Dimensions 5 ft L x 5 ft W, Bottom Inside Length 5 ft, Bottom Inside Width 5 ft, Color Yellow, Dimensions 57 3/4 in L x 57 3/4 in W, Height 3 in, Includes Foam Sidewall, Indoor/Outdoor Use Indoor, Outdoor, Length 4 3/4 ft, Product Type Compressable Foam Sidewall Spill Tray With Grating, Recycled Content ( Percent) No Recycled Content, Sidewall Support Material Foam, Sidewall Type Foam, Spill Capacity, gal. 30 gal, Standards NPDES, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable No Smoking Sign, D646RB (D646RB)
- DUPONT Boot Covers, L, White, Tyvek � 400, Elastic (TY454SWHLG0100SR)
- CONDOR Stick Welding Gloves, Sheepskin Palm, XL, PR (4TJV3)
- STABILICERS Overshoe, Black, XL, PR (200416)
- EAGLE MFG Drum Spill Platform Cart (1637)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- EAGLE MFG Spill Containment Poly Pallet Ramp, 45-1/2L x 32W, Yellow (1689)
- EAGLE MFG Curb Style Inlet Guard, 500 gpm (T8713B)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- NATIONAL GUARD Flood Barrier Shield 10"H x 40"W, Outside (FS10 - 40)
- Eagle Mfg Spill Control Supplies